Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Leeson Motors, Three Phase TEFC Series
132237.00
Leeson Motors, Three Phase TEFC Series
Motor, 3HP, 208-230/460V, 1760RPM
MFG Item Number
132237.00
This item cannot be canceled or returned
Description
Motors, Three Phase TEFC Series
Motor, 3HP, 208-230/460V, 1760RPM
Three Phase TEFC Series Information
Standard, EPACT and Premium efficient ratings Inverter‑rated Class B insulation systems ‑ 42, 48 and 56 frames Class F insulation system ‑ 140 frame and higher Shielded ball bearings for direct coupled applications Applications: For use where exposure to water, dust and corrosives exists. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications.
Continuous duty Dynamically balanced rotors 1‑year warranty on Standard efficient motors 2‑year warranty on EPACT efficient motors 3‑year warranty on Premium efficient motors Torques exceed NEMA performance standards UL recognized and CSA certified
Specifications
Specifications
Manufacturer Part Number
132237.00
Manufacturer
Leeson
Product Series
Three Phase TEFC
Family Series
Leeson Motors, Three Phase TEFC Series
Description
Motor, 3HP, 208-230/460V, 1760RPM TEFC General Purpose
Type
General Purpose
Horsepower
3 hp
Speed
1,800 RPM
RPM
1,800 RPM
Number of Poles
4
Phase
3
NEMA Frame
182T
Nominal Voltage
208 VAC, 240 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
Foot Mount, Rigid - F2
Current Rating
7.8 A
Service Factor
1.15
Composition
Steel
Bearing Type
Ball
Length
14.96 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
132237.00
Leeson Motors, Three Phase TEFC Series