Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

132244 Brady Signs & Signage, B120 7X10 ANSI BLK,GRN/WHT LOTO CENTER

MFG Item Number
132244

132244 Brady Signs & Signage, B120 7X10 ANSI BLK,GRN/WHT LOTO CENTER

MFG Item Number
132244
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
132244
B120 7X10 ANSI BLK,GRN/WHT LOTO CENTER

Series Information

Specifications

Specifications
Manufacturer Part Number 132244
Manufacturer Brady
Family Series Brady Signs & Signage
Description SAFETY FIRST Lockout Tagout Center. Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color White
Legend Safety First Lockout Tagout Center.
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs