Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, 132 Series
1322474
Marathon Special Products Power Distribution Blocks, 132 Series
POWER DISTRIBUTION BLOCK, 2 POLE
This item cannot be canceled or returned
Description
Power Distribution Blocks, 132 Series
POWER DISTRIBUTION BLOCK, 2 POLE
- 115 to 1680 Amps
- 600 Volts AC/DC
- Flexible Stranded Wire Compliant
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1322474 |
| Manufacturer |
Marathon Special Products |
| Product Series |
132 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 132 Series |
| Description |
POWER DISTRIBUTION BLOCK, 2 POLE |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Stud |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
2/0-14 AWG |
| Output Wire Range |
M6 x 13 |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
1322474
Marathon Special Products Power Distribution Blocks, 132 Series