Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, 132 Series
1322579
Marathon Special Products Power Distribution Blocks, 132 Series
Splicer Block, 2-P, 175A, Bx/Bx,
This item cannot be canceled or returned
Description
Power Distribution Blocks, 132 Series
Splicer Block, 2-P, 175A, Bx/Bx,
- 115 to 1680 Amps
- 600 Volts AC/DC
- Flexible Stranded Wire Compliant
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1322579 |
| Manufacturer |
Marathon Special Products |
| Product Series |
132 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 132 Series |
| Description |
Splicer Block, 2-P, 175A, Bx/Bx, Line: (1)2/0-14AWG Box Lug, Load: (1)2-14AWG Box Lug + (1)1/4in. Q/C |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Box Lug/Quick Connect |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
2/0-14 AWG |
| Output Wire Range |
(1) 2-14 AWG; (1) 1/4 " Quick Connect |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
1322579
Marathon Special Products Power Distribution Blocks, 132 Series