Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, 132 Series
1323422
Marathon Special Products Power Distribution Blocks, 132 Series
Splicer BLock, 3-P, 200A, Stud/Stud,
This item cannot be canceled or returned
Description
Power Distribution Blocks, 132 Series
Splicer BLock, 3-P, 200A, Stud/Stud,
- 115 to 1680 Amps
- 600 Volts AC/DC
- Flexible Stranded Wire Compliant
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1323422 |
| Manufacturer |
Marathon Special Products |
| Product Series |
132 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 132 Series |
| Description |
Splicer BLock, 3-P, 200A, Stud/Stud, Line & Load: (1)M6x15mm Stud |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
200 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
M6 x 15 |
| Output Wire Range |
M6 x 15 |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.52 lbs |
1323422
Marathon Special Products Power Distribution Blocks, 132 Series