Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1323579CH |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Power Distribution Blocks |
| Description | Splicer block, 3-P, 175A, Bx/Bx, Line: (1)2/0-14AWG Box Lug, Load: (1)2-14AWG Box Lug + (1)1/4in. Q.C. |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 175 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 2 |
| Electrical Connection | Screw/Screw |
| Mounting | DIN Rail/Panel Mount |
| Line Side Wire Range | 14-2/0 AWG |
| Output Wire Range | 1/4" Quick Connects; 14-2/0 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | CE, CSA, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |