Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1323587-CH Marathon Special Products Power Distribution Blocks, Distribution Block, 3P With Cover
MFG Item Number
1323587-CH
1323587-CH Marathon Special Products Power Distribution Blocks, Distribution Block, 3P With Cover
MFG Item Number
1323587-CH
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Distribution Block, 3P With Cover
Specifications
Specifications
| Manufacturer Part Number |
1323587-CH |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
Distribution Block, 3P With Cover |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
8 |
| Electrical Connection |
Screw/Screw |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
2/0-14 AWG |
| Output Wire Range |
4-14 AWG, 8-14 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
UR |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.52 lbs |
1323587-CH
Marathon Special Products Power Distribution Blocks