Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1323670CH Marathon Special Products Power Distribution Blocks, Power Blocks
MFG Item Number
1323670CH
1323670CH Marathon Special Products Power Distribution Blocks, Power Blocks
MFG Item Number
1323670CH
Description
Power Distribution Blocks, Series
Specifications
Specifications
| Manufacturer Part Number |
1323670CH |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
Power Blocks |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
4 |
| Electrical Connection |
Screw/Screw |
| Mounting |
Panel Mount |
| Line Side Wire Range |
14-2/0 AWG |
| Output Wire Range |
14-4 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, cULus |
| Net Weight |
0.385 lbs |
| Gross Weight |
0.385 lbs |
1323670CH
Marathon Special Products Power Distribution Blocks