13239-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13239-G Mersen Fuses, GF Series, FUSE, 25A, 400V, gF, 10.3x38mm,

MFG Item Number
13239-G

13239-G Mersen Fuses, GF Series, FUSE, 25A, 400V, gF, 10.3x38mm,

MFG Item Number
13239-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GF Series
Item #
13239-G
FUSE, 25A, 400V, gF, 10.3x38mm,

GF Series Information

  • 0.5~32 Amps
  • 250VAC or 400VAC
  • General Purpose
  • Cartridge Type
  • IEC, NFC, UNE Approvals
Ferraz Shumut gF fuse‑links cover a wide range of physical sizes and ampere ratings. All cylindrical fuse‑links have ceramic bodies and silver‑plated ferrules. 7 physical sizes from 6.3x23mm to 10.3x38mm. Most ratings available with indicator.





Specifications

Specifications
Manufacturer Part Number 13239-G
Manufacturer Mersen
Product Series GF
Family Series Mersen Fuses, GF Series
Description FUSE, 25A, 400V, gF, 10.3x38mm, W/ INDICATOR, 20kA INTERRUPT 20kA INT. CAPACITY
Fuse Type IEC Ferrule Type
Current Rating 25 A
AC Voltage 400 VAC
Class gF
Characteristic General Purpose
Interrupt Rating 20 kA @ 400 V
Trip Indicator Yes
Alarm Contacts No
Package Type Cartridge
Depth 10 mm
Body Length 1.42 "
Diameter 0.406 "
Length 1.5 "
Width 10 mm
Approvals IEC, NFC, UNE
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
Alternatives
11239-G
11239-G
Mersen Fuses, GF Series