Series Information
| Manufacturer Part Number | 132393.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 132393.00..5-7HP..3600RPM.184TZ.TEAO .230/460V.3PH.60HZ.CONT.50C.1.0SF.RI GID.C184T34NB3.....CROP |
| Type | Farm Duty |
| Horsepower | 5 hp |
| Speed | 3,545 RPM |
| RPM | 3,545 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184TZ |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Foot Mount |
| Current Rating | 13.1-16.5 A, 8.3 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |