132395

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

132395

Brady Labels, BBP85 Series

132395

Brady Labels, BBP85 Series
Label Vinyl 7in x 10in YL 60/RL
MFG Item Number
132395
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP85 Series
Item #
132395
Label Vinyl 7in x 10in YL 60/RL

BBP85 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • For use in Indoor/Outdoor Applications

Specifications

Specifications
Manufacturer Part Number 132395
Manufacturer Brady
Product Series BBP85
Family Series Brady Labels, BBP85 Series
Description BBP85 Continous Indoor Outdoor Vinyl Labels 7 in H x 10 in W Yellow 60/RL
Application Safety & Compliance
Material Type Vinyl
Adhesive Yes
Background Color Yellow
Special Properties Abrasion, Chemical, and Oil-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 10 "
Label Height 7 "
Recommended Printer(s) BBP85
Net Weight 0 lbs
Gross Weight 83.875 lbs