Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
132 Series Information
| Manufacturer Part Number | 1323972CH |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 132 |
| Family Series | Marathon Special Products Power Distribution Blocks, 132 Series |
| Description | Splicer Block, 3-P, 175A, Box/Box, Line & Load: (1)2/0-14AWG, Cu Only, Copper Conductor, w/Protective Cover |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 175 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | DIN Rail/Panel Mount |
| Line Side Wire Range | 2/0-14 AWG |
| Output Wire Range | 2/0-14 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 0.52 lbs |
| Gross Weight | 0.52 lbs |