13240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13240 MARS Contactors, 13200 Series, GE 75A 3-POLE 24V

MFG Item Number
13240

13240 MARS Contactors, 13200 Series, GE 75A 3-POLE 24V

MFG Item Number
13240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, 13200 Series
Item #
13240
GE 75A 3-POLE 24V

13200 Series Information

  • 120 and 150 Amp Allow Coil Change and Contact Inspection in Seconds without Tools
  • Box Lug Terminals with Quick‑Connects on 75 and 90 Amp Models
  • Pressure Type Terminals on 120 and 150 Amp Models
  • Totally Encapsulated Coil
  • Compact Size
General Electric 75 thru 150 amp contactors make the GE contactor line from MARS the most complete in the industry. Small size and straight thru wiring make these easy to install.


Specifications

Specifications
Manufacturer Part Number 13240
Manufacturer MARS
Product Series 13200
Family Series MARS Contactors, 13200 Series
Description GE 75A 3-POLE 24V
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 75 A
Coil Type Magnetic
Poles 3NO
Termination Box Lug
Shunt No
Enclosure Open
Resistive Rating 90 A
Net Weight 0 lbs
Gross Weight 0 lbs