Series Information
| Manufacturer Part Number | 132426.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..5HP..3600RPM.184TC.ODP.230/460V.3P H.60HZ.CONT.40C.1.15SF.C FACE......GENERAL PURPOSE........ |
| Type | General Purpose |
| Horsepower | 5 hp |
| Speed | 2,925 RPM |
| RPM | 2,925 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 182TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | C-Face |
| Current Rating | 12.4 A, 4.9 A, 6.2 A, 9.8 A |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |