Series Information
| Manufacturer Part Number | 132441.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..5HP..3600RPM.184TC.TEFC.230/460V.3 PH.60HZ.CONT.40C.1.15 S.F..C FACE......WASHDOWN DUTY........ |
| Type | Washdown Duty |
| Horsepower | 5 hp |
| Speed | 2,920 RPM |
| RPM | 2,920 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 184TC |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 13.2-12 A, 4.6 A, 6 A, 9.2 A |
| Composition | Steel |
| Net Weight | 58 lbs |
| Gross Weight | 58 lbs |