Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

132444 Brady Signs & Signage, SN-24OCT-NRP-TED STOP ALL VEHICLES

MFG Item Number
132444

132444 Brady Signs & Signage, SN-24OCT-NRP-TED STOP ALL VEHICLES

MFG Item Number
132444
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
132444
SN-24OCT-NRP-TED STOP ALL VEHICLES

Series Information

Specifications

Specifications
Manufacturer Part Number 132444
Manufacturer Brady
Family Series Brady Signs & Signage
Description STOP All Vehicles Subject To Search Sign, 24 H x 24 W, Polyester, Non-Reflective
Type Security/Admittance Signs
Background Color White
Header Stop
Legend All Vehicles Subject To Search
Material Polyester
Material Description Self-Sticking
Language English
Height 24 "
Width 24 "
Net Weight 1.153 lbs
Gross Weight 1.153 lbs