Series Information
| Manufacturer Part Number | 132448.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..5HP..1800RPM.184TC.TEFC.230/460V.3 PH.60HZ.CONT.40C.1.15SF.C FACE......WASHDOWN MOTORS........ |
| Type | Washdown Duty |
| Horsepower | 5 hp |
| Speed | 1,450 RPM |
| RPM | 1,450 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 184TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 12.6 A, 14 A, 6.3 A, 7 A |
| Composition | Steel |
| Net Weight | 80 lbs |
| Gross Weight | 80 lbs |