Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

132449

Brady Signs & Signage

132449

Brady Signs & Signage
FLIP SECURITY SIGN MARSEC
MFG Item Number
132449
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
132449
FLIP SECURITY SIGN MARSEC

Series Information

Specifications

Specifications
Manufacturer Part Number 132449
Manufacturer Brady
Family Series Brady Signs & Signage
Description Marsec Sign, 24 H x 24 W, Aluminum
Type Security/Admittance Signs
Legend Marsec
Material Aluminum
Language English
Height 24 "
Width 24 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs