Series Information
| Manufacturer Part Number | 132472.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..3HP..1800RPM.182TC.ODP.230/460V.3P H.60HZ.60HZ.40C.1.15 S.F..RIGID C FACE......BRAKEMOTOR........ |
| Type | General Purpose |
| Horsepower | 3 hp |
| Speed | 1,760 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 182TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | C-Face |
| Current Rating | 8 A |
| Composition | Steel |
| Net Weight | 87 lbs |
| Gross Weight | 87 lbs |