Series Information
| Manufacturer Part Number | 132474.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..2HP..1200RPM.184T.TEFC.230/460V.3P H.60HZ.CONT.40C.1.15S.F..RIGID...... BRAKEMOTOR........ |
| Type | General Purpose |
| Horsepower | 2 hp |
| Speed | 1,175 RPM |
| RPM | 1,175 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 6.4 A |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |