Series Information
| Manufacturer Part Number | 132561.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..7 1/2HP..3505RPM.184TC.TEFC.208-230/46 0V.3PH.60HZ.CONTINUOUS.40C.1.0SF.C |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 2,925 RPM |
| RPM | 2,925 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 184TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 15 A, 19.2-17.6 A, 7.5 A, 8.8 A |
| Composition | Steel |
| Net Weight | 98 lbs |
| Gross Weight | 98 lbs |