Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
13256241055 Pfannenberg Air Conditioners, DTS Series, Air Conditioner, 230 VAC, N12 Top
MFG Item Number
13256241055
13256241055 Pfannenberg Air Conditioners, DTS Series, Air Conditioner, 230 VAC, N12 Top
MFG Item Number
13256241055
This item cannot be canceled or returned
Description
Air Conditioners, DTS Series
Air Conditioner, 230 VAC, N12 Top
Specifications
Specifications
| Manufacturer Part Number |
13256241055 |
| Manufacturer |
Pfannenberg |
| Product Series |
DTS |
| Family Series |
Pfannenberg Air Conditioners, DTS Series |
| Description |
Air Conditioner, 230 VAC, N12 Top Mount, RAL7035 Lt. Gray, DTT6201 |
| Capacity |
2,500-4,000 BTUs |
| Nominal Voltage |
240 VAC |
| Mounting |
Wall |
| Height |
17 " |
| Width |
19.09 " |
| Depth |
10.8 " |
| Net Weight |
77 lbs |
| Gross Weight |
77 lbs |
13256241055
Pfannenberg Air Conditioners, DTS Series