13256249055
Pfannenberg Air Conditioners, DTS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13256249055

Pfannenberg Air Conditioners, DTS Series

13256249055

Pfannenberg Air Conditioners, DTS Series
Air Conditioner, Top Mount, N12,
MFG Item Number
13256249055
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS Series
Item #
13256249055
Air Conditioner, Top Mount, N12,

DTS Series Information


Specifications

Specifications
Manufacturer Part Number 13256249055
Manufacturer Pfannenberg
Product Series DTS
Family Series Pfannenberg Air Conditioners, DTS Series
Description Air Conditioner, Top Mount, N12, DTT6201
Capacity 2,500-4,000 BTUs
Nominal Voltage 480 VAC
Mounting Top
Height 60.47 "
Width 19.09 "
Depth 15.6 "
Net Weight 90 lbs
Gross Weight 90 lbs