Series Information
| Manufacturer Part Number | 132563.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..1.5HP..1200.182TC.TEFC.230/460V.3P H.60HZ.CONT.40C.1.15 S.F..RIGID C FACE......WASHDOWN DUTY........ |
| Horsepower | 1-1/2 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Frequency | 60 Hz |
| NEMA Frame | 182TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Net Weight | 89 lbs |
| Gross Weight | 89 lbs |