13256344055
Pfannenberg Air Conditioners, DTT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13256344055

Pfannenberg Air Conditioners, DTT Series

13256344055

Pfannenberg Air Conditioners, DTT Series
Air Conditioner, 115 VAC, N12 Top
MFG Item Number
13256344055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTT Series
Item #
13256344055
Air Conditioner, 115 VAC, N12 Top

DTT Series Information

  • Designed for Top Mounting where Space Limitations do not Allow Side Mounting on the Enclosure Surface
  • Closed Loop Cooling Ensures Clean Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
  • Excellent Security Level due to Patented Condensate Management System, which Prevents Condensate from Penetrating
  • High Reliability and Long Maintenance Intervals
  • Quick Release Mounting Frame
  • Thermostat Control Accessible from Inside Enclosure
  • Hot Gas Bypass Valve Prevents Evaporator Freeze Up while Minimizing Heavy Inrush Currents on Large BTU/H Units
  • Built in Condensate Evaporator
  • Continuous Air Circulation from High Capacity Fans
  • Self‑Diagnostics on Startup
  • Fault Indication via LED Light
  • Provision for Door Contact Allowing Power Down when Enclosure Door is Opened
  • Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
  • Condensate Drain Hose and Clamp Provided

Specifications

Specifications
Manufacturer Part Number 13256344055
Manufacturer Pfannenberg
Product Series DTT
Family Series Pfannenberg Air Conditioners, DTT Series
Description Air Conditioner, 115 VAC, N12 Top replaces the 13216444055
Capacity 4,000-5,500 BTUs
Nominal Voltage 120 VAC
Mounting Wall
Height 60.98 "
Width 19.09 "
Depth 18.43 "
Net Weight 88 lbs
Gross Weight 88 lbs