13256441055
Pfannenberg Air Conditioners, DTS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13256441055

Pfannenberg Air Conditioners, DTS Series

13256441055

Pfannenberg Air Conditioners, DTS Series
Air Conditioner, Top Mount, N12,
MFG Item Number
13256441055
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS Series
Item #
13256441055
Air Conditioner, Top Mount, N12,

DTS Series Information


Specifications

Specifications
Manufacturer Part Number 13256441055
Manufacturer Pfannenberg
Product Series DTS
Family Series Pfannenberg Air Conditioners, DTS Series
Description Air Conditioner, Top Mount, N12, DTT6401
Capacity 5,500-7,000 BTUs
Nominal Voltage 120 VAC
Mounting Wall
Height 20.2 "
Width 19.09 "
Depth 18.43 "
Net Weight 97 lbs
Gross Weight 97 lbs