Series Information
| Manufacturer Part Number | 1326 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1 HP, 1200 RPM, 48Y |
| Type | Commercial Condenser Fan |
| Horsepower | 1 hp |
| Kilowatts | 0.8 kW |
| Speed | 1,140 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 190 VAC, 200-230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 380 VAC, 480 VAC |
| Enclosure | Open Air Over |
| Mounting | Belly Band |
| Current Rating | 1.7 A, 2.4 A, 3.5-3.3 A, 4.8 A |
| Composition | Rolled Steel |
| Overload Protection | Automatic |
| Net Weight | 19 lbs |
| Gross Weight | 19 lbs |