Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
FC51 VLT Micro Drive Series Information
| Manufacturer Part Number | 132F0014 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Product Series | FC51 VLT Micro Drive |
| Family Series | Danfoss Electronics Drives, FC51 VLT Micro Drive Series |
| Description | Drive, AC, 3HP, 240V, 9.6A, CT, OP FC051P2K2T2E20H3BXCXXXSXXX No Keypad, W/DB Transistor |
| Phase | 3 |
| HP (Constant Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 9.6 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Sold Separately, See Accessories |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 400 Hz |
| Frame Size | M3 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 9.4 " |
| Width | 3.5 " |
| Depth | 7.6 " |
| Comments | Automatic motor tuning, built-in RFI filter, conformal coated boards. |
| Net Weight | 6 lbs |
| Gross Weight | 7.01 lbs |