132LC25
Dart Controls Drives, 130 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

132LC25 Dart Controls Drives, 130 Series, DRIVE, DC, 240VAC, 1.2A, 1/25-1/4HP

MFG Item Number
132LC25

132LC25 Dart Controls Drives, 130 Series, DRIVE, DC, 240VAC, 1.2A, 1/25-1/4HP

MFG Item Number
132LC25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, 130 Series
Item #
132LC25
DRIVE, DC, 240VAC, 1.2A, 1/25-1/4HP

130 Series Information

  • 1/15~1HP, 120VAC Input, 0‑90VDC Output
  • 1/25~2HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • Chassis (IP00) Enclosed
  • UL; cUL Approvals
  • Adjustable Min/Max
  • Adjustable Current Limit
  • Adjustable Horsepower Settings
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 130 Series reversing control outperforms other dynamic braking and reversing controls by utilizing Dart's unique zero‑speed detect and dynamic braking circuits. These circuits eliminate the contact arcing and failed braking problems associated with other reversing and dynamic braking controls. Dart's zero speed detect circuit also eliminates motor plug reversing problems. In the event of a power loss or emergency stop condition, the 130 Series control will drop into a dynamic brake condition to safely and quickly bring the motor to a stop and remain there until power is reapplied and a run condition is recognized.


Specifications

Specifications
Manufacturer Part Number 132LC25
Manufacturer Dart Controls
Product Series 130
Family Series Dart Controls Drives, 130 Series
Description DRIVE, DC, 240VAC, 1.2A, 1/25-1/4HP
AC Voltage 216-264 VAC
Output Armature Voltage (DC) 0-180 VDC
Operating Temperature 14-113 °F
Max Armature Current (DC) 1.2 A
Nominal Input Voltage 240 VAC
Output Field VDC 200 VDC
Feedback Armature
Operator Controls Built In
Approvals cUL, cUR, UL, UR
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 1.09 lbs
Gross Weight 1.595 lbs