133-00285
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

133-00285

HellermannTyton Cable Tie Mounts

133-00285

HellermannTyton Cable Tie Mounts
Cable Guide Standoff, 1.0in. Max
MFG Item Number
133-00285
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 150

Description

Cable Tie Mounts, Series
Item #
133-00285
Cable Guide Standoff, 1.0in. Max

Series Information

Specifications

Specifications
Manufacturer Part Number 133-00285
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Cable Guide Standoff, 1.0in. Max Bundle Diameter, PA66HIRHS, Black, 150/pkg
Mounting Standoff
Color Black
Width 1.5 "
Depth 3.23 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs