133-01480
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

133-01480

HellermannTyton Cable Tie Mounts

133-01480

HellermannTyton Cable Tie Mounts
Mini-Channel, 1.52in. Long, 45-Degree
MFG Item Number
133-01480
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4000

Description

Cable Tie Mounts, Series
Item #
133-01480
Mini-Channel, 1.52in. Long, 45-Degree

Series Information

Specifications

Specifications
Manufacturer Part Number 133-01480
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Mini-Channel, 1.52in. Long, 45-Degree Angle, Small, PPT20, Black, 4000/pkg
Mounting Screw
Color Black
Height 0.06 "
Width 1.12 "
Depth 2.05 "
Material Polypropylene
Net Weight 0 lbs
Gross Weight 0 lbs