133-02353
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

133-02353

HellermannTyton Cable Tie Mounts

133-02353

HellermannTyton Cable Tie Mounts
Bundling Clip, Angled, 65mm Long,
MFG Item Number
133-02353
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4000

Description

Cable Tie Mounts, Series
Item #
133-02353
Bundling Clip, Angled, 65mm Long,

Series Information

Specifications

Specifications
Manufacturer Part Number 133-02353
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Bundling Clip, Angled, 65mm Long, .60-6.75mm Panel Thickness, PA66HIRHSUV, Black, 4000/ctn
Mounting Clip
Color Black
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs