133-03188
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

133-03188

HellermannTyton Cable Tie Mounts

133-03188

HellermannTyton Cable Tie Mounts
Tube and Pipe Clip, 3x4.7-5.1mm
MFG Item Number
133-03188
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4000

Description

Cable Tie Mounts, Series
Item #
133-03188
Tube and Pipe Clip, 3x4.7-5.1mm

Series Information

Specifications

Specifications
Manufacturer Part Number 133-03188
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Tube and Pipe Clip, 3x4.7-5.1mm Diameter, PA66HIRHSUV, Black, 4000/ctn
Mounting Clip
Color Black
Height 0.38 "
Width 0.4 "
Depth 1.03 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs