133-03399
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

133-03399

HellermannTyton Cable Tie Mounts

133-03399

HellermannTyton Cable Tie Mounts
Edge Clip and Tape Clip, Panel
MFG Item Number
133-03399
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4000

Description

Cable Tie Mounts, Series
Item #
133-03399
Edge Clip and Tape Clip, Panel

Series Information

Specifications

Specifications
Manufacturer Part Number 133-03399
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Edge Clip and Tape Clip, Panel Thickness .03in. - .08 in., 1.43in. Long, PA66HIRHSUV, Gray, 4000/ctn
Mounting Edge Clip
Color Gray
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs