133-04335
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

133-04335

HellermannTyton Cable Tie Mounts

133-04335

HellermannTyton Cable Tie Mounts
Bundling Clip with arrowhead, 90
MFG Item Number
133-04335
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2500

Description

Cable Tie Mounts, Series
Item #
133-04335
Bundling Clip with arrowhead, 90

Series Information

Specifications

Specifications
Manufacturer Part Number 133-04335
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Bundling Clip with arrowhead, 90 DEG offset, 12.35mm hole dia., 13.5-15.0mm thickness, PPS, Silver,
Mounting Clip
Color Silver
Material Polyphenylene Sulfide
Net Weight 0 lbs
Gross Weight 0 lbs