Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1331324CH Marathon Special Products Power Distribution Blocks, Distribution Block, 1-P, 310A, Bx/Bx
MFG Item Number
1331324CH
1331324CH Marathon Special Products Power Distribution Blocks, Distribution Block, 1-P, 310A, Bx/Bx
MFG Item Number
1331324CH
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Distribution Block, 1-P, 310A, Bx/Bx
Specifications
Specifications
| Manufacturer Part Number |
1331324CH |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
Distribution Block, 1-P, 310A, Bx/Bx Line: (1)350MCM-6AWG Box Lug, Load: (24)8-14AWG Box Lug |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
310 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
24 |
| Electrical Connection |
Screw/Screw |
| Mounting |
Panel Mount |
| Line Side Wire Range |
350 kcmil-6 AWG |
| Output Wire Range |
14-8 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1331324CH
Marathon Special Products Power Distribution Blocks