133133
Brady Labels, GlobalMark ToughWash Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

133133 Brady Labels, GlobalMark ToughWash Series, Label Polyester 4in x 50ft YL

MFG Item Number
133133

133133 Brady Labels, GlobalMark ToughWash Series, Label Polyester 4in x 50ft YL

MFG Item Number
133133
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark ToughWash Series
Item #
133133
Label Polyester 4in x 50ft YL

GlobalMark ToughWash Series Information

  • For Harsh Washdown Environments
  • Polyester Substrate

Specifications

Specifications
Manufacturer Part Number 133133
Manufacturer Brady
Product Series GlobalMark ToughWash
Family Series Brady Labels, GlobalMark ToughWash Series
Description GlobalMark ToughWash Washdown Resistant Labels 4 in W x 50 ft L Yellow
Application General & Industrial
Material Type Polyester
Adhesive Yes
Finish Matte
Background Color Yellow
Special Properties Abrasion, Chemical, and Washdown-Resistant
Special Environment Type Temperature Range: -40-230 °F
Label Width 4 "
Recommended Printer(s) GlobalMark
Comments Metal Detectable
Net Weight 0 lbs
Gross Weight 0.1666 lbs