Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1331360 Marathon Special Products Power Distribution Blocks, 133 Series, Splicer Block, 1-P, 420A, Box/Box,
1331360 Marathon Special Products Power Distribution Blocks, 133 Series, Splicer Block, 1-P, 420A, Box/Box,
This item cannot be canceled or returned
Description
Power Distribution Blocks, 133 Series
Splicer Block, 1-P, 420A, Box/Box,
- 60 to 2280 Amps
- 600 Volts AC/DC
- High SCCRs 35 to 100kA with Fusing or Circuit Breakers
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1331360 |
| Manufacturer |
Marathon Special Products |
| Product Series |
133 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 133 Series |
| Description |
Splicer Block, 1-P, 420A, Box/Box, Line & Load: (1)600MCM-2AWG, Cu/Al, Plastic Insulator |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
420 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
600 kcmil-2 AWG |
| Output Wire Range |
600 kcmil-2 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1331360
Marathon Special Products Power Distribution Blocks, 133 Series