Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, 133 Series
1331555
Marathon Special Products Power Distribution Blocks, 133 Series
POWER BLOCK, 1P, 350A, BOX/BOX,
This item cannot be canceled or returned
Description
Power Distribution Blocks, 133 Series
POWER BLOCK, 1P, 350A, BOX/BOX,
- 60 to 2280 Amps
- 600 Volts AC/DC
- High SCCRs 35 to 100kA with Fusing or Circuit Breakers
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1331555 |
| Manufacturer |
Marathon Special Products |
| Product Series |
133 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 133 Series |
| Description |
POWER BLOCK, 1P, 350A, BOX/BOX, LINE: (2)2/0 - 14AWG LOAD: (6)4 - 14AWG |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
350 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
2/0-14 AWG |
| Output Wire Range |
4-14 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.0624 lbs |
1331555
Marathon Special Products Power Distribution Blocks, 133 Series