Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1331563-CH Marathon Special Products Power Distribution Blocks, 133 Series, POWER BLOCK W/HINGE COVER, 1P, 310A,
MFG Item Number
1331563CH
1331563-CH Marathon Special Products Power Distribution Blocks, 133 Series, POWER BLOCK W/HINGE COVER, 1P, 310A,
MFG Item Number
1331563CH
This item cannot be canceled or returned
Description
Power Distribution Blocks, 133 Series
POWER BLOCK W/HINGE COVER, 1P, 310A,
- 60 to 2280 Amps
- 600 Volts AC/DC
- High SCCRs 35 to 100kA with Fusing or Circuit Breakers
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1331563CH |
| Manufacturer |
Marathon Special Products |
| Product Series |
133 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 133 Series |
| Description |
POWER BLOCK W/HINGE COVER, 1P, 310A, STUD/STUD, LINE: (1)3/8-16 x 1-3/16in. LOAD: (1)3/8-16 x 1-3/16in. |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
310 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
3/8-16 x 1-7/16 " |
| Output Wire Range |
3/8-16 x 1-7/16 " |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.415 lbs |
| Gross Weight |
0.415 lbs |
1331563-CH
Marathon Special Products Power Distribution Blocks, 133 Series