133164
Brady Labels, GlobalMark ToughWash Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

133164 Brady Labels, GlobalMark ToughWash Series, Lbl WARNING Polyester 4in x 6.25in

MFG Item Number
133164

133164 Brady Labels, GlobalMark ToughWash Series, Lbl WARNING Polyester 4in x 6.25in

MFG Item Number
133164
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark ToughWash Series
Item #
133164
Lbl WARNING Polyester 4in x 6.25in

GlobalMark ToughWash Series Information

  • For Harsh Washdown Environments
  • Polyester Substrate

Specifications

Specifications
Manufacturer Part Number 133164
Manufacturer Brady
Product Series GlobalMark ToughWash
Family Series Brady Labels, GlobalMark ToughWash Series
Description GlobalMark ToughWash Labels 4 in H x 6 in W Black, Orange on White 100/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Finish Matte
Text Color Black, Orange
Background Color White
Special Properties Abrasion, Chemical, and Washdown-Resistant
Special Environment Type Temperature Range: -40-230 °F
Label Width 6 "
Label Height 4 "
Recommended Printer(s) GlobalMark
Comments WARNING Header
Net Weight 0 lbs
Gross Weight 0.1429 lbs