GlobalMark ToughWash Series Information
| Manufacturer Part Number | 133166 |
|---|---|
| Manufacturer | Brady |
| Product Series | GlobalMark ToughWash |
| Family Series | Brady Labels, GlobalMark ToughWash Series |
| Description | GlobalMark ToughWash Labels 4 in H x 6 in W Black, Yellow on White 100/RL |
| Application | General & Industrial |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Matte |
| Text Color | Black, Yellow |
| Background Color | White |
| Special Properties | Abrasion, Chemical, and Washdown-Resistant |
| Special Environment Type | Temperature Range: -40-230 °F |
| Label Width | 6 " |
| Label Height | 4 " |
| Recommended Printer(s) | GlobalMark |
| Comments | CAUTION Header |
| Net Weight | 0 lbs |
| Gross Weight | 0.1425 lbs |