Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1332126-CH Marathon Special Products Power Distribution Blocks, 133 Series, Splicer Block, 2-P, 310A, Box/Box,
MFG Item Number
1332126CH
1332126-CH Marathon Special Products Power Distribution Blocks, 133 Series, Splicer Block, 2-P, 310A, Box/Box,
MFG Item Number
1332126CH
This item cannot be canceled or returned
Description
Power Distribution Blocks, 133 Series
Splicer Block, 2-P, 310A, Box/Box,
- 60 to 2280 Amps
- 600 Volts AC/DC
- High SCCRs 35 to 100kA with Fusing or Circuit Breakers
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1332126CH |
| Manufacturer |
Marathon Special Products |
| Product Series |
133 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 133 Series |
| Description |
Splicer Block, 2-P, 310A, Box/Box, Line & Load: (1)350MCM-6AWG, Cu/Al, Includes Hinged Protective Cover |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
310 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
350 kcmil-6 AWG |
| Output Wire Range |
350 kcmil-6 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.765 lbs |
| Gross Weight |
0.765 lbs |
1332126-CH
Marathon Special Products Power Distribution Blocks, 133 Series