Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1332324CH Marathon Special Products Power Distribution Blocks, Distribution Block, 2-P, 310A, Bx/Bx
MFG Item Number
1332324CH
1332324CH Marathon Special Products Power Distribution Blocks, Distribution Block, 2-P, 310A, Bx/Bx
MFG Item Number
1332324CH
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Distribution Block, 2-P, 310A, Bx/Bx
Specifications
Specifications
| Manufacturer Part Number |
1332324CH |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
Distribution Block, 2-P, 310A, Bx/Bx Line: (1)350MCM-6AWG Box Lug, Load: (24)8-14AWG Box Lug, w/Cover |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
310 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
24 |
| Electrical Connection |
Screw/Screw |
| Mounting |
Panel Mount |
| Line Side Wire Range |
350 kcmil-6 AWG |
| Output Wire Range |
14-8 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, cURus |
| Net Weight |
0.0624 lbs |
| Gross Weight |
1 lb |
1332324CH
Marathon Special Products Power Distribution Blocks