133241
US Gauge Panel Meters & Gauges, 1400 Test Gauge Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

133241

US Gauge Panel Meters & Gauges, 1400 Test Gauge Series

133241

US Gauge Panel Meters & Gauges, 1400 Test Gauge Series
1404 Test Gauge
MFG Item Number
133241
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1400 Test Gauge Series
Item #
133241
1404 Test Gauge

1400 Test Gauge Series Information


Specifications

Specifications
Manufacturer Part Number 133241
Manufacturer US Gauge
Product Series 1400 Test Gauge
Family Series US Gauge Panel Meters & Gauges, 1400 Test Gauge Series
Description 1404 Test Gauge
Range 0-30 psi
Case Size 4.5 "
Case Material Aluminum
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs