1332558-CH
Marathon Special Products Power Distribution Blocks, 133 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1332558-CH

Marathon Special Products Power Distribution Blocks, 133 Series

1332558-CH

Marathon Special Products Power Distribution Blocks, 133 Series
Distribution Block, 3-P, 310A, Bx/St
Item Number
1332558-CH
MFG Item Number
1332558CH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, 133 Series
Item #
1332558-CH
Distribution Block, 3-P, 310A, Bx/St

133 Series Information

  • 60 to 2280 Amps
  • 600 Volts AC/DC
  • High SCCRs 35 to 100kA with Fusing or Circuit Breakers
  • Snap‑On Cover Type Available

Specifications

Specifications
Manufacturer Part Number 1332558CH
Manufacturer Marathon Special Products
Product Series 133
Family Series Marathon Special Products Power Distribution Blocks, 133 Series
Description Distribution Block, 3-P, 310A, Bx/St LINE: (1)350MCM-6AWG Box Lug, Load: (1)M10x30mm Stud, w/Cover
Number of Poles 2
AC Voltage 600 VAC
Current Rating 310 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Electrical Connection Box Lug/Stud
Mounting Panel Mount
Line Side Wire Range 350 kcmil-6 AWG
Output Wire Range M10 x 30
Cover Included Yes
Composition Thermoplastic
Protection Rating IP10
Color Black
Approvals CE, CSA, UL
Net Weight 0.785 lbs
Gross Weight 0.785 lbs
Alternatives
1332558
1332558
Marathon Special Products Power Distribution Blocks, 133 Series
PDM-11-350S-2
PDM-11-350S-2
Ilsco Power Distribution Blocks, PDM Series