133264
US Gauge Panel Meters & Gauges, 1400 Test Gauge Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

133264

US Gauge Panel Meters & Gauges, 1400 Test Gauge Series

133264

US Gauge Panel Meters & Gauges, 1400 Test Gauge Series
1403 Test Gauge
MFG Item Number
133264
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1400 Test Gauge Series
Item #
133264
1403 Test Gauge

1400 Test Gauge Series Information


Specifications

Specifications
Manufacturer Part Number 133264
Manufacturer US Gauge
Product Series 1400 Test Gauge
Family Series US Gauge Panel Meters & Gauges, 1400 Test Gauge Series
Description 1403 Test Gauge
Range 0-600 psi
Case Size 4.5 "
Case Material Aluminum
Tube & Socket Material Copper Alloy
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs