Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 133284 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Lockout/Tagout |
| Description | Compact Key Retaining Lockout Aluminum Padlock 1in Aluminum Shackle KA Black 3PK |
| Lockout-Tagout | Aluminum Padlock |
| Color | Black |
| Net Weight | 0 lbs |
| Gross Weight | 0.0366 lbs |