133299
Gems Sensors & Controls Sensors, LS-1900TFE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
133299 Gems Sensors & Controls Sensors, LS-1900TFE Series, LS-1900TFE Series Level Switch
MFG Item Number
133299

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

133299 Gems Sensors & Controls Sensors, LS-1900TFE Series, LS-1900TFE Series Level Switch

MFG Item Number
133299
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-1900TFE Series
Item #
133299
LS-1900TFE Series Level Switch

LS-1900TFE Series Information

  • Large Size
  • Lead Wires
  • RoHS Compliance
Each of these series offers its own unique features. Choose from the selection when all‑plastic material is desirable and tank space is not restricted.
  • Suited for Rough Service
  • Ideal for Chemical and Plating Applications


Specifications

Specifications
Manufacturer Part Number 133299
Manufacturer Gems Sensors & Controls
Product Series LS-1900TFE
Family Series Gems Sensors & Controls Sensors, LS-1900TFE Series
Description LS-1900TFE Series Level Switch
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Composition Teflon
Diameter 53.98 mm
PSI Rating 30
Operating Temperature -40-300 °F
Approvals CE
Net Weight 0.245 lbs
Gross Weight 0.29 lbs