Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1333272-CH Marathon Special Products Power Distribution Blocks, 133 Series, POWER BLOCK W/HINGE COVER, 3P, 510A,
MFG Item Number
1333272CH
1333272-CH Marathon Special Products Power Distribution Blocks, 133 Series, POWER BLOCK W/HINGE COVER, 3P, 510A,
MFG Item Number
1333272CH
This item cannot be canceled or returned
Description
Power Distribution Blocks, 133 Series
POWER BLOCK W/HINGE COVER, 3P, 510A,
- 60 to 2280 Amps
- 600 Volts AC/DC
- High SCCRs 35 to 100kA with Fusing or Circuit Breakers
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1333272CH |
| Manufacturer |
Marathon Special Products |
| Product Series |
133 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 133 Series |
| Description |
POWER BLOCK W/HINGE COVER, 3P, 510A, STUD/BOX, LINE: (1)3/8-16 x 1-3/16in., LOAD: (12)4 - 14AWG |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
510 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
12 |
| Electrical Connection |
Box Lug/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
3/8-16 x 1-3/16 " |
| Output Wire Range |
4-14 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP10 |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
1.59 lbs |
| Gross Weight |
1.715 lbs |
1333272-CH
Marathon Special Products Power Distribution Blocks, 133 Series